Discover the 3M™ Maintenance Free Reusable Respirator 4000+ Series, 3M’s bestselling reusable half mask in Europe. Designed for comfort and convenience, this series features integrated filters that help reduce exposure to hazardous airborne particles, gases, and vapours, making it simple and ready-to-use straight out of the bag.
The respirator is maintenance-free, allowing use until your change-out schedule indicates a replacement is needed or when the filters are full, at which point it can be discarded.
We are excited to highlight the 3M™ Aura™ Particulate Respirator 9300+ Series, 3M’s best-selling disposable respirator platform in Europe. Engineered for ease of breathing with 3M’s Advanced Electrostatic Media (AEM) and featuring the 3M™ Cool Flow™ Exhalation Valve, this series offers trusted comfort and performance.
The 3-panel design helps to accommodate various face shapes, providing a secure seal, while the lightweight, collapse-resistant structure is suitable for hot, humid conditions. The respirator also features an embossed top panel to help reduce eyewear fogging and a sculpted nose panel for a good field of view.
Sustainability is a key focus, with at least 25% recycled content in the 3M™ Aura™ Particulate Respirators 9312+, 9322+, and 9332+*.
The Aura™ 9300+ Series is available in FFP1, FFP2, and FFP3 protection levels, with valved or unvalved options.
* Claims apply to products produced since April 1, 2024. The 3M™ Aura™ Particulate Respirators 9312+, 9322+, and 9332+ contain at least 25% pre-consumer recycled content. The percentage of recycled content varies by model, with the figure stated being the lowest percentage of recycled content for the three protection levels. The percentage of recycled content is calculated in accordance with EN ISO 14021:2016+A1:2021. Packaging includes at least 30% recycled content in individual product wrap for specific models, 100% recycled content in the primary carton, and 76% recycled content in the shipper case.
3M Solutions